missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Hydroxide Solution 0.5M (0.5N), NIST Standard Solution Ready To Use, for Volumetric Analysis, Fisher Chemical™
Click to view available options
Quantity:
1 L
2.5 L
5 L
10 L
Packaging:
Bag in box
HDPE plastic bottle
Plastic container
Description
Sodium Hydroxide Solution , NIST standard solution ready to use, for volumetric analysis

Specifications
Specifications
pH | 12 |
Color | Colorless |
Boiling Point | 100°C |
Melting Point | 0°C |
Quantity | 1 L |
Packaging | HDPE plastic bottle |
Vapor Density | > 1.0 |
Physical Form | Liquid |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 15
Documents
Scientific Resources
Brochures
Fisherbrand Focus on pH and electrochemistry
File size: 9.1 MB
Fisherbrand Focus on pH and electrochemistry
File size: 2.5 MB
Safety and Handling

Product Identifier
- Sodium hydroxide, solution 0.5M
- Danger
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 B
- Serious eye damage/eye irritation Category 1
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P302+P352-IF ON SKIN: Wash with plenty of water/A§.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/A§.
- P390-Absorb spillage to prevent material damage.
Special Offers
-
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
Days
54Hours
18Minutes
20Seconds
5New Offer Save Up to 70% -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sodium Hydroxide Solution 0.5M (0.5N), NIST Standard Solution Ready To Use, for Volumetric Analysis, Fisher Chemical™ >
Spot an opportunity for improvement?Share a Content Correction