missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ SoftGrip™ Adjustable Volume Multiple Channel Pipette
With a dual indicator that improves the volume adjustment accuracy by removing parallax errors.
£588.00 - £704.00
Specifications
Autoclavable | Autoclavable |
---|---|
Product Line | SoftGrip™ |
Type | Multi-Channel Adjustable Volume Pipette |
Quantity | 1/Pk. |
Product Code | Brand | Volume (Metric) | Color | Number of Channels | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Number of Channels | Price | Quantity & Availability | |||
12336239
|
Hamilton™
55019-54 |
5 to 50 μL | Sandstone | 12 |
£704.00
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||
12326239
|
Hamilton™
55019-52 |
30 to 300 μL | Brick Red | 8 |
£611.00
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||
12312028
|
Hamilton™
55019-50 |
5 to 50 μL | Sandstone | 8 |
£588.00
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||
Description
- Wide range of volumes available
- 8 or 12 channels
- Unique, long tip ejector lever and movable lower body can be rotated a full 360° relative to handle
- Isolated volume adjustment so there is no need for a locking mechanism to prevent accidental volume adjustment
- Universal calibration key that reduces the need for costly calibration services
- Unique color coding and labeling clearly indicates the volume of the pipettes
Specifications
Autoclavable | |
SoftGrip™ | |
Multi-Channel Adjustable Volume Pipette | |
1/Pk. |