missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Special Sorbents Mat

The Special Sorbents Mat is ideal for the safe absorption of acids, alkalis, aggressive chemicals and oil.

Brand:  asecos™ 9917

Additional Details : Weight : 6.40000kg

 View more versions of this product

Product Code. 17816396

  • £226.84 / Pack of 100
Estimated Shipment: 18-07-2024
to see stock.
Add to basket

Description

Description

  • Very strong durability
  • Suitable for heavy and long-lasting use
  • Tightly woven fibers, high abrasion resistance and low-lint surface
  • Outstanding absorption performance
  • Large absorption capacity (up to 16 time of own weight)
  • Light for smaller leakages and prevention
  • Heavy for larger leakages or absorption of puddles
Specifications

Specifications

Yellow
Chemical Sorbent Pad
400.00 mm
400.00 mm
6.4 kg
Heavy-duty Cloth
15.75 in.
15.75 in.
14.11 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers