missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum™ Spectra Mesh™ Woven, Nylon Filters
Consist of individual strands woven into a mesh screen
£139.00 - £232.00
Product Code | Brand | Diameter (Metric) | Thickness (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Thickness (Metric) | Price | Quantity & Availability | ||||
15380872
|
Spectrum™
145908 |
90 mm | 78 μm |
£204.00
Pack of 10 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
15310882
|
Spectrum™
145914 |
90 mm | 60 μm |
£232.00
Pack of 10 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
15370882
|
Spectrum™
145922 |
90 mm | 45 μm |
£209.00
Pack of 10 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
15300952
|
Spectrum™
148132 |
47 mm | 45 μm |
£144.00
Pack of 10 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
15310952
|
Spectrum™
148134 |
47 mm | 55 μm |
£144.00
Pack of 10 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
15300852
|
Spectrum™
145811 |
55 mm | 55 μm |
£145.00
Pack of 10 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||||
15330882
|
Spectrum™
145916 |
90 mm | 60 μm |
£204.00
Pack of 10 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
15340952
|
Spectrum™
148138 |
47 mm | 60 μm |
£139.00
Pack of 10 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
15380842
|
Spectrum™
145 809 |
55 mm | 64 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Combines high tensile strength with flexibility
- Water Affinity: Hydrophillic
- Strength: High
- Adsorption: High
- Best Resistance: Corrosives
- pH Resistance: pH 3-10
- Thermal Stability: up to 180°C
- Sterilization: Irradiation
Specifications
Nylon |