missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AMSTA Rostfritt Stainless Steel Container with Lid
High-quality stainless steel container, available in various sizes with or without clamps and tap.
£116.00 - £1105.00
Specifications
Product Type | Can |
---|---|
Color | Silver |
Material | Stainless Steel (316L) |
Finish | Ra 0.2 to 0.3 μm |
Product Code | Brand | Capacity (Metric) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Includes | Price | Quantity & Availability | ||||
15750429
|
AMSTA Rostfritt
51603-101 |
10 L | Lid |
£139.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11762074
|
AMSTA Rostfritt
5160311+5051310X3 |
1 L | Lid and 3 Clamps |
£452.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11805650
|
AMSTA Rostfritt
5160331 |
3 L | Lid |
£338.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15760429
|
AMSTA Rostfritt
5160351 |
5 L | Lid |
£116.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11752074
|
AMSTA Rostfritt
5160351+5051310X3 |
5 L | Lid and 3 Clamps |
£580.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11722074
|
AMSTA Rostfritt
51608201+5051310X3 |
20 L | Lid and 3 Clamps |
£867.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11723839
|
AMSTA Rostfritt
51608251 |
25 L | Lid |
£822.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11742074
|
AMSTA Rostfritt
51608301+5051310X3 |
30 L | Lid and 3 Clamps |
£1105.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Quality
- Invisible weld seams
- Pharmaceutical grade finish
- Sustainable production
- Made in Sweden
Specifications
Can | |
Silver | |
Stainless Steel (316L) | |
Ra 0.2 to 0.3 μm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title