missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Stainless Steel Economy Scoops
These Economy Scoops are ideal for general industrial use.
£25.95 - £52.55
Specifications
Product Type | Economy Scoop |
---|---|
Material | Stainless Steel (AISI 304) |
Finish | High polish |
For Use With (Application) | General industrial use |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15859611
|
Sampling Systems™
A304-120 |
120 mL |
£25.95
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
15889611
|
Sampling Systems™
A304-450 |
450 mL |
£27.75
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
15849611
|
Sampling Systems™
A304-1000 |
1000 mL |
£31.70
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
15869611
|
Sampling Systems™
A304-1500 |
1500 mL |
£34.98
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
15879611
|
Sampling Systems™
A304-2000 |
2000 mL |
£52.55
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||||
Description
- Manufactured from spot welded 304 stainless steel
- With an attractive high polish
- Light duty construction
- Not suitable for GMP applications as there are crevices
Specifications
Economy Scoop | |
Stainless Steel (AISI 304) | |
High polish | |
General industrial use |