missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Lid for Baths with Pitched Lift-off
Helps to reduce evaporation and heat loss while avoiding sample contamination. For use with heated circulating baths.
£172.78 - £340.26
Product Code | Brand | Dimensions (L x W x H) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | For Use With (Equipment) | Price | Quantity & Availability | ||||
17561876
|
Fisherbrand™
|
380 x 260 x 190 mm | 12 L Bath |
£172.78
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
17571876
|
Fisherbrand™
|
470 x 300 x 360 mm | 18 to 26 L Bath |
£257.58
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
17581876
|
Fisherbrand™
|
780 x 350 x 170 mm | 38 L Bath |
£340.26
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
Description
- Recommended when bath is used constantly with water above 90°C
Specifications
Stainless Steel |