missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caframo™ Dispersion Blade

Dispersion blade for high shear mixing at medium to high speeds. Compatible with all Caframo™ and Fisherbrand™ Overhead Stirrers and shafts.
Brand: Caframo™ A164
This item is not returnable.
View return policy
Description
- Dispersion blade of 48mm (1 7/8 in.) diameter, composed of electropolished 316L stainless steel.
- Laminar Flow
- The 8 mm (5/16 in.) bore is compatible with all Caframo shafts.
- Set screws included.
- For high shear mixing at medium to high speeds.
- Chemically inert and corrosion resistant
- Broken particles are dispersed by the laminar flow set up by the blade
Specifications
48 mm | |
Dispersion Blade | |
Stainless Steel |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Caframo™ Dispersion Blade > Diameter: 18mm
Spot an opportunity for improvement?Share a Content Correction