missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Sample Dippers

Get optimum sample collection and dispatch from one source with the stainless steel sample dipper. A laboratory sampling dipper with tapered sided cup; Fisherbrand™ Stainless Steel Sample Dippers are suitable for use with most liquids.

Brand:  Fisherbrand™ 5072

 View more versions of this product

Product Code. 11558122

  • £122.00 / Each
Estimated Shipment: 17-04-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Laboratory sampling dipper with tapered sided cup
  • Stainless steel 304 spec 
  • 18/8 non-magnetic, bright finish
  • Handle argobrazed onto cup for durability and crevice free construction
  • Crevice free cups have pouring spout
  • Autoclaveable
  • Suitable for use with most liquids
  • Designed for sample collection and dispatch from one source
  • Cup style - Tapered
  • Eliminates risk of cross contamination
Specifications

Specifications

Dip Sampler
Autoclavable
300 mL
Stainless Steel
Agrobazed
381 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Stainless Steel Sample Dippers > Capacity: 300mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.