Learn More
S Murray and Co™ Stainless Steel Spring Forceps
Use these forceps for applications such as major and minor surgery, post mortem, dissecting and dressing sets. S Murray™ Stainless Steel Spring Forceps comply with the requirements of the Medical Devices Directive 93/42/EEC, with full traceability maintained throughout the manufacturing process.
£8.97 - £17.91
Specifications
Product Type | Spring Forceps |
---|---|
Material | Stainless Steel |
For Use With (Application) | For dissection |
Quantity | Each |
Product Code | Brand | Tip Style | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tip Style | Length (Metric) | Price | Quantity & Availability | |||||
12740916
|
S Murray and Co™
E003/03 |
Blunt, Narrow Flutes | 150 mm |
£8.97
Each |
In Stock
Log in to see stock. ![]() |
|||||
12391369
|
S Murray and Co™
E003/02 |
Blunt, Narrow Flutes | 125 mm |
£13.20
Each |
In Stock
Log in to see stock. ![]() |
|||||
12381369
|
S Murray and Co™
E006/02 |
Sharp, Curved, Narrow Flutes | 125 mm |
£17.91
Each |
In Stock
Log in to see stock. ![]() |
|||||
11340705
|
S Murray and Co™
E004/01 |
Sharp, Narrow Flutes | 115 mm |
£13.20
Each |
In Stock
Log in to see stock. ![]() |
|||||
12371369
|
S Murray and Co™
E004/02 |
Sharp, Narrow Flutes | 125 mm |
£16.81
Each |
In Stock
Log in to see stock. ![]() |
|||||
12700046
|
S Murray and Co™
E004/03 |
Sharp, Narrow Flutes | 150 mm |
£9.10
Each |
In Stock
Log in to see stock. ![]() |
|||||
Description
Use these forceps for applications such as major and minor surgery, post mortem, dissecting and dressing sets. S Murray™ Stainless Steel Spring Forceps comply with the requirements of the Medical Devices Directive 93/42/EEC, with full traceability maintained throughout the manufacturing process.
- Stainless Steel forceps for dissection
Specifications
Spring Forceps | |
Stainless Steel | |
For dissection | |
Each |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.