missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Stainless Steel Quaverette Vibrating Spatula with V Shaped End
Nickel Electro™ Stainless Steel Quaverette Vibrating Spatula with V Shaped End is for making accurate additions of material by spinning the toothed thumb wheel, which vibrates the spatula giving control over dosage.
Brand: Nickel Electro™ 9572
Description
- For making accurate additions of precious materials by spinning the toothed thumb wheel.
- Vibrates the spatula, giving you control of how much or how little is dispensed.
- Allows for small grains of powders to be counted off the end.
- The narrow v-shaped blade and length easily manoeuvres into narrow necked containers.
- The spatula is manufactured from stainless steel, v shaped end, with plastic handle shaped to suit hand.
Specifications
1 Ea. | |
Vibrating Spatula | |
6 mm | |
210 x 2 mm | |
Stainless Steel |
Quverette vibrating spatula | |
For Making Accurate Additions | |
Stainless Steel | |
Plastic | |
210 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 12
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nickel Electro™ Stainless Steel Quaverette Vibrating Spatula with V Shaped End > LengthMetric: 210mm
Spot an opportunity for improvement?Share a Content Correction