missing translation for 'onlineSavingsMsg'
Learn More

Labcold™ Advanced Pharmacy Refrigerators

Providing microprocessor controlled temperature regulation for accuracy and stability. Labcold™ Advanced Pharmacy Refrigerators have optimized air circulation through a fan-circulated interior.

Brand:  Labcold™ RPFR05043

Product Code. 11588984

This item is not returnable. View return policy

Description

Description

  • Temperature range of -2° to 8°C
  • Capacity of 150L
  • Stainless steel construction
  • Door locks fitted as standard
  • Digital temperature display with audio alarm
  • Heavy duty lockable castors on larger models
Specifications

Specifications

150 L
Solid
600 mm
820 mm
2°C to 8°C
RPFR05043
620 mm
230 V 50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labcold™ Advanced Pharmacy Refrigerators > Exterior Dimensions (H x W x D): 820 x 600 x 620mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.