missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Steel Safety Canister

The Steel Safety Canister is ideal for the safe distribution and dosing of flammable liquids.

Brand:  asecos™ 36475

 View more versions of this product

Product Code. 17806466

  • £102.00 / Each
Estimated Shipment: 03-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Incl. multilingual safety sticker for content labelling, safe distribution and dosing of flammable liquids, with fine dosing tap made of stainless steel (1.4301)
  • Incl. ventilation, NBR seals, integrated flame arrester and plastic protective ring
Specifications

Specifications

1.3 gal.
Yellow
9.61 in.
6.65 in.
5.29 lb.
5 L
Steel
244.00 mm
169.00 mm
2.4 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
asecos™ Steel Safety Canister > Capacity: 5 L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.