Learn More
Contec™ Sterile CyChlor with Trigger Spray

Provided ready-to-use and is efficacious against bacteria and yeasts in 3 mins. Contec™ Sterile CyChlor Solution is a new broad spectrum disinfectant designed for every day use.
Brand: Contec™ SBT100CC
152.09 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
- Broad spectrum efficacy in 3 mins saves time spent on biodecontamination
- Filtered to 0.2 microns and filled in a Grade A environment ensuring the product is free from contamination and particulates
- Suitable for Grade A and B cleanrooms

Specifications
Detergent with Purified Water | |
3 to 6 | |
Colorless | |
Grade A and B Cleanrooms | |
Fluid | |
6/Cs. | |
1 L |
Liquid Spray | |
Sterile | |
Not Autoclavable | |
Clear | |
Limited-use | |
0.3 gal. |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
241002913 | Certificate of Quality | 17/01/2025 | SBT100CC |
230302370 | Certificate of Quality | 15/12/2023 | SBT100CC |
220802160 | Certificate of Quality | 08/06/2023 | SBT100CC |
211201929 | Certificate of Compliance | 04/03/2022 | SBT100CC |
210901864 | Certificate of Compliance | 20/01/2022 | SBT100CC |
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.