missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Sterile Polystyrene Inoculating Loops
Constructed of flexible polystyrene for optimum retrieval of an inoculum from a culture. Gosselin™ Sterile Polystyrene Inoculating Loops provide a superior solution for transferring microscopic organisms, inoculum, or streaking.
£162.80 - £845.00
Product Code | Brand | Color | Volume | Length (Metric) | Product Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Volume | Length (Metric) | Product Type | Price | Quantity & Availability | ||
12682275
|
Corning™
OS1-01 |
Natural | 1 μL | 192 mm | Inoculating Loop, Needle Tip |
£845.00
Pack of 9000 |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||
11733124
|
Corning™
OS1-01 |
Natural | 1 μL | 192 mm | Inoculating Loop, Needle Tip |
£256.00
Pack of 3000 |
In Stock
Log in to see stock. |
||
15241065
|
Corning™
OS1B-01 |
White | 1 μL | 195 mm | Inoculating Loop, Spherical Tip |
£434.77
Pack of 9000 |
In Stock
Log in to see stock. |
||
11763124
|
Corning™
OS10-02 |
Blue | 10 μL | 194 mm | Inoculating Loop, Needle Tip |
£264.19
Pack of 3000 |
In Stock
Log in to see stock. |
||
11769515
|
Corning™
OS10B-02 |
Blue | 10 μL | 195 mm | Inoculating Loop |
£439.03
Pack of 9000 |
Estimated Shipment: 08-11-2024
Log in to see stock. |
||
12810165
|
Corning™
OS10B-02 |
Blue | 10 μL | 195 mm | Inoculating Loop, Spherical Tip |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Polystyrene (PS) inoculating loops
- Spherical or needle extremity
- 1 μl or 10 μl
Specifications
Polystyrene | |
Sterile |