missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Disposable Round Bottom Threaded Culture Tubes, Without Marking Spot or Caps
GREENER_CHOICE

Made from borosilicate glass for use with samples sensitive to leaching from plastic tubes. Corning™ Pyrex™ Round Bottom Threaded Culture Tubes are designed for tissue culture and general bacteriological work.

Brand:  Corning™ 99449-16XX

 View more versions of this product

Product Code. 13023083

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

A round bottom tube without marking spot. Tubes are made of borosilicate glass and are sold without caps.

For caps, see Cat. No. 99999.

 

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Screw neck
150 mm
Single-use
None
No
Non-sterile
No
Not Included
19 mL
Borosilicate Glass
Ideal for use with samples sensitive to leaching from plastic tubes
Bulk
15-415
Autoclavable
16 mm
Culture Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ PYREX™ Disposable Round Bottom Threaded Culture Tubes, Without Marking Spot or Caps > 19 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.