Learn More
Thermo Scientific™ Sterilin™ Scintillation Vial

Get accurate results in liquid scintillation counting and beta/gamma counting with Thermo Scientific™ Sterilin™ Scintillation Vials. The quarter-turn cap ensures reliable sample storage.
£271.00 - £443.00
Specifications
Material | Polypropylene |
---|---|
Sterility | Non-sterile |
No. per Case | 1000 |
Product Line | Sterilin |
Closure Material | Polyethylene |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
11798858
![]() |
Thermo Scientific™
S31 |
20 mL |
£443.00
Pack of 1000 |
Estimated Shipment: 12-06-2025
Log in to see stock. |
||||||
11748858
![]() |
Thermo Scientific™
505 |
6 mL |
£271.00
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
||||||
Description
Get accurate results in liquid scintillation counting and beta/gamma counting with Thermo Scientific™ Sterilin™ Scintillation Vials. The quarter-turn cap ensures reliable sample storage. Ideal for use in liquid scintillation counting, beta/gamma counting and for sample storage.
- Precision manufactured for strength and chemical resistance
- Quarter turn screw cap ensures excellent sample containment
- 6mL vial with flush fitting cap is ideal as insert for scintillation vials
Ordering Information
- Not available in all geographic regions
Specifications
Polypropylene | |
1000 | |
Polyethylene | |
Scintillation Vial Insert |
Non-sterile | |
Sterilin | |
Certificate of Analysis (COA), Certificate of Conformance (COC) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.