missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sterilin™ Standard 90mm Petri Dishes
GREENER_CHOICE

Culture microorganisms on solid media using these shallow dishes that maximize incubator space and feature a mirror finish that ensures high optical quality.

Brand:  Thermo Scientific™ 101RT/IRR

240.99 GBP valid until 2025-05-31
Use promo code "25977" to get your promotional price.


 View more versions of this product

Product Code. 11739252

  • £567.00 / Pack of 500
Estimated Shipment: 25-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Culture microorganisms on solid media using Thermo Scientific™ Sterilin™ Standard 90mm Petri Dishes. These shallow dishes maximize incubator space and feature a mirror finish that ensures high optical quality.

NOT AVAILABLE IN AMERICA

  • Ideal for use in automatic plate pourers
  • Manufactured from non-cytotoxic virgin polystyrene
  • Mirror finished molds ensure high optical clarity
  • Available either aseptically manufactured or terminally sterilized by gamma irradiation
  • Available in single, triple and nonvented formats
  • Triple vented—aids gaseous exchange; ideally suited for short-term work
  • Single vented—limits gaseous exchange, minimizes evaporation and dehydration; ideally suited for long-term work
  • Nonvented—most suitable for anaerobic and long-term work
  • Shallow dish is ideal for maximizing incubator space
  • In vitro use only
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Produced and tested in accordance with the EN ISO 24998:2008 Petri dish standard which includes stringent dimensional controls.
Polystyrene
Sterile
Petri Dish
20
15.7 mm
90 mm
Petri dish, 90mm
Round
Non-treated
500
No
15.7 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

1 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberM355490 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number101RT/IRR
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Sterilin™ Standard 90mm Petri Dishes >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.