missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ SteriPlast™ Sampling Spatulas



Pierce paper or plastic bags for sampling of powders, granules, and pastes. Buerkle™ SteriPlast™ Sampling Spatulas are sterile and come individually wrapped. They are available with or without a sheath cover for greater sample integrity.
Brand: Buerkle™ 5378-1009
This item is not returnable.
View return policy
Description
- Insertion depth of 150mm
- Pointed blade for easy piercing of paper or plastic bags
- Available with or without a sheath cover that decreases the risk of sample contamination
- Solid ergonomic handle
- Ideal for sampling of powders, granules, and pastes
- Individually packed for one-way needs
- Sterilized by gamma radiation
- Production, assembling, and packaging according to cleanroom class 7 (10.000)
Specifications
Spatula | |
Not Autoclavable | |
12 mL | |
White | |
263 mm |
Polystyrene | |
Without sheath | |
Sterile | |
Sampling Powders, Granules, and Pastes |
Videos
-
Buerkle Sample scoops SteriPlast and LaboPlast
Brochure LaboPlast SteriPlast scoops spoons spatulas
File size: 608.8 kB
Cosmetic and chemical industries
File size: 3.8 MB
Topsellers pharma sampling
File size: 611.7 kB
Topsellers disposamplers
File size: 1.3 MB
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
250234 | Certificate of Analysis | 12/02/2025 | 5378-1009 |
243245 | Certificate of Compliance | 04/09/2024 | 5378-1009 |
241191 | Certificate of Compliance | 29/04/2024 | 5378-1009 |
235346 | Certificate of Compliance | 11/01/2024 | 5378-1009 |
232843 | Certificate of Compliance | 12/07/2023 | 5378-1009 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ SteriPlast™ Sampling Spatulas > Total length: 263mm; Without sheath
Spot an opportunity for improvement?Share a Content Correction