Learn More
Sampling Systems™ SteriWare™ FoodScoops

Disposable Blue SteriWare™ FoodScoops are ideal for single use applications in pharmaceutical, chemical and other hygienic industries.
Brand: Sampling Systems™ 8045B-1000S
Description
- These high quality food scoops are available sterile and non sterile.
- In order to be easily spotted (if they are left behind in the powder) they are manufactured from a highly visible blue food grade polypropylene in line with HACCP guidelines.
- Food Scoops are manufactured and packed under full cleanroom conditions.
- The scoops can be used straight from the bag.
- The robust, ergonomic handles are positioned high up the body to keep the hand away from the powder.
- The scoops are supplied with full documentation including batch certificate of conformity and irradiation certification for the sterilisation.
- The sterile scoops conform to SAL 10-6.
- Made from blue food grade PP.
- Conforms to the latest FDA and EU 10/2011 requirements.
- BSE/TSE free.
- PP is very chemically resistant.
- Range of sizes from 30 mL to 2500 mL
Specifications
Polypropylene | |
Single-use | |
Blue |
1000 mL | |
Sterile | |
Individually Bagged |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.