missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Straight Containers

Designed for sample collection, storage and transportation to laboratories. Gosselin™ Straight Containers feature a leakproof cap.

Brand:  Gosselin™ TP52C-002

135.73 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 15468824

  • £280.00 / Pack of 380

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Description

Description

  • Shatter resistant polypropylene is specially designed for use in the food, dairy, and brewing industries
  • LDPE screw caps included
  • Leakproof inner lip prevents drops between threads
  • Sterility Assurance Level based on ISO 11137 : STERILE SAL 10-3
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Specimen Container
Polypropylene
Sterile
CE, IVD, ISO 11137
LDPE
Natural
Bacteriological applications
LDPE screw cap with leakproof inner lip
380/Pk.
Yes
Straight, Cylindrical
125 mL
Red
Screw Cap
52 mm
74 mm
No Label
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

  • Corning Matrigel , Corning Biocoat , Corning CoolProduct , Corning Media Tech , Corning
    Corning Lab Products Offer
    Promo Code24073

    Expires2025-04-25

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gosselin™ Straight Containers > Capacity: 125mL; Natural; With Red LDPE screw cap; Graduated

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.