missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Superloop™ Glass Tubes

Replacement part for Superloop™ assemblies. Cytiva Superloop™ Glass Tubes are graduated borosilicate tubes with thread and groove for use in either 10mL or 50mL Superloops.

Brand:  Cytiva 19516501

 View more versions of this product

Product Code. 11320122

  • £456.56 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Superloop™ allows the introduction of large sample volumes into a pressurized fluid system. It replaces a simple sample loop.
  • Replacement 10mL or 50mL glass tube with thread and groove
  • Made of borosilicate glass
  • Tube has a graduated scale of 1mL increments
  • Used together with the Injection Valve MV-7 or INV-907
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Replacement Glass Tube
Borosilicate Glass
For Liquid Chromatograpy
Graduated, with thread and groove
50 mL
For 50 mL Superloop
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cytiva Superloop™ Glass Tubes > For Superloop 50mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.