missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Stringknits™ 76-200 Series Lightweight Nylon Gloves
Permits longer, more comfortable wear with no weak points which might split or fray. Ansell Stringknits™ 76-200 Series Lightweight Nylon Gloves can be worn on their own or as liners.
Brand: Ansell™ 76200100
16.73 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Good value product protection
- No seams to rub or irritate
- Ambidextrous
- Allows good air flow to the hand, preventing heat and sweat
- Washable at 40°C without shrinkage or loss of shape
- Soft, comfortable, flexible and low lint
- Applications include general handling, delicate manipulation, fine assembly of dry parts

Specifications
Nylon | |
Nylon | |
13 gauge | |
Nylon | |
X-Large | |
White | |
Nylon | |
Mechanical protection |
Seamless Knit | |
White | |
Ambidextrous | |
Lightweight Gloves | |
76-200 | |
Knit | |
12 Pairs | |
76-200 |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 6
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ Stringknits™ 76-200 Series Lightweight Nylon Gloves > Size: 10
Spot an opportunity for improvement?Share a Content Correction