Learn More
Cole-Parmer™ Block Heat Insert for Cole-Parmer™ BH-200 and BH-250 Series Block Heaters and CB-200 Series Chiller/Heater
Description
- Versatile—interchangeable heating blocks accommodate various tubes and plates
- Block heaters sold separately
Interchangeable aluminum heating blocks provide excellent thermal conductivity and accommodate various test tubes, cups, and plates. Depending on the combination of blocks selected, plastic spacers (36620-67) can be used to fill a half-width recess, ensuring optimal thermal performance. Most blocks come with a separate hole to accept a thermometer.
Order a flexi-block to accommodate multiple size tubes, vials, or cuvettes at once. Unskirted PCR plates can be heated in either size flexi-block. Skirted microtiter plates, deep-well plates, and PCR plates can only be incubated in the triple-width version.
Specifications
Specifications
Description | Conical Wells |
Holds | 20 x 13 mm dia. Tubes/Vials |
Material | Anodized Aluminum |
No. of Places | 20 |
Type | Heating Block |
Includes | With thermometer hole |
Tube Size | 13 mm dia. |
Depth (English) Well | 1.89 in. |
Depth (Metric) Well | 48 mm |
Diameter (English) Well | 0.51 in. |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
- Multiple Manufacturers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Your input is important to us. Please complete this form to provide feedback related to the content on this product.