missing translation for 'onlineSavingsMsg'
Learn More
Cole-Parmer™ Block Heat Insert for Cole-Parmer™ BH-200 and BH-250 Series Block Heaters and CB-200 Series Chiller/Heater Product Code.: 15319943
Add to basket

Cole-Parmer™ Block Heat Insert for Cole-Parmer™ BH-200 and BH-250 Series Block Heaters and CB-200 Series Chiller/Heater

Product Code. 15319943
Conical Wells, 5 x 30 mm dia. Tubes
Click to view available options
Description:
Blank with Thermometer Hole
Conical Wells
Flat Bottom Wells
Gelation Timer Cup, Flat Bottom
Shallow, Conical
Single Wide
Tapered Wells
Holds:
12 Tubes, 17 x 47 mm (dia. x L)
12 x 16 mm dia. Tubes/Vials
20 x 1.5 mL Tubes
20 x 10 mm dia. Tubes/Vials
20 x 12 mm Vials
20 x 13 mm dia. Tubes/Vials
20 x 13 mm dia. Vials
20 x 2 mL Tubes
30 x 0.5 mL Tubes
30 x 6 mm dia. Tubes/Vials
5 x 30 mm dia. Tubes
5 x 50 mL Tubes
6 x 24 mm dia. Tubes/Vials
6 x 26 mm dia. Tubes/Vials
8 x 20 mm dia. Tubes
80 x 0.2 mL Tube Strips
Tubes, Plates
This item is not returnable. View return policy

Product Code. 15319943

Brand: Cole-Parmer™ 3662079

Add to basket
Add to basket
This item is not returnable. View return policy

Interchangeable heating blocks offer excellent thermal conductivity.

  • Versatile—interchangeable heating blocks accommodate various tubes and plates
  • Block heaters sold separately


Interchangeable aluminum heating blocks provide excellent thermal conductivity and accommodate various test tubes, cups, and plates. Depending on the combination of blocks selected, plastic spacers (36620-67) can be used to fill a half-width recess, ensuring optimal thermal performance. Most blocks come with a separate hole to accept a thermometer.

Order a flexi-block to accommodate multiple size tubes, vials, or cuvettes at once. Unskirted PCR plates can be heated in either size flexi-block. Skirted microtiter plates, deep-well plates, and PCR plates can only be incubated in the triple-width version.

Specifications

Description Conical Wells
Holds 5 x 30 mm dia. Tubes
Material Anodized Aluminum
No. of Places 5
Type Heating Block
Depth (English) Well 1.89 in.
Depth (Metric) Well 48 mm
Diameter (English) Well 1.18 in.
Diameter (Metric) Well 30 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Block Heat Insert for Cole-Parmer™ BH-200 and BH-250 Series Block Heaters and CB-200 Series Chiller/Heater >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.