missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Block Heater Insert
Click to view available options
Diameter (Metric) Well:
7.8 mm
10 mm
10.5 mm
10.7 mm
12.6 mm
13.5 mm
16.5 mm
19.5 mm
25.5 mm
28 mm
30 mm
61 mm
Depth (Metric) Well:
14 mm
33 mm
47 mm
No. of Places:
4
6
8
12
20
30
48
Description
- For use with Stuart block heaters
- Manufactured from anodized aluminum
- Separate hole accommodates a thermometer if desired
- Blocks have dimensions (d x w x h) 95 x 75 x 50mm
Specifications
Specifications
Material | Anodized Aluminum |
No. of Places | 20 |
Type | Block |
Depth (Metric) Well | 33 mm |
Diameter (Metric) Well | 10.5 mm |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
- Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ Stuart™ Block Heater Insert >
Spot an opportunity for improvement?Share a Content Correction