missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SuperNuova+™ Hotplate Series

Get reliable performance, dependable safety and simple operation.

Brand:  Thermo Scientific™ HP88850195

 View more versions of this product

Product Code. 15493620

  • £1075.42 / Each
Estimated Shipment: 08-04-2026
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Our new Thermo Scientific™ SuperNuova+™ hotplate series provides reliable performance, dependable safety and simple operation. Units are available in two sizes, including a multi-position model with optimized controls and settings for applications that demand advanced precision.

Intuitive design

  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating
  • Raised display design protects electronics from spills
  • Ability to save temperature setting
  • Optional PT1000 temperature probe and splash guard protection shield
  • Includes: PT100 Temperature Probe, Rod and Clamps

Advanced technology

  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)

Warranty: 3 year warranty

TRUSTED_SUSTAINABILITY
Specifications

Specifications

16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2cm)
cCSAus, CE
EU-Style, UK-Style, AUS-Style, CN-Style
230 V
Ceramic
Ambient to 400°C
16.2 in.
11.3 in.
41.1 cm
28.7 cm
50/60 Hz
Hot Plate
LED
Square
3 Years
10.25 x 10.25 in.
4 in.
16 lb.
10.2 cm
7.3 kg
230 V, 50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ SuperNuova+™ Hotplate Series > Ceramic, 10.25 x 10.25 in., 230V 50/60Hz

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.