missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperSlik™ 250 μL Low Retention Pipette Tips for Rainin™ LTS Pipettors
These low retention pipette tips with UltraFine™ points are low mounting with ejection forces less than 3 kg.
£26.55 - £70.50
Specifications
Volume (Metric) | 250 μL |
---|---|
Filtered | Non-filtered |
Autoclavable | Autoclavable |
Length (English) | 2.01 in. |
Length (Metric) | 51.3 mm |
Product Code | Brand | Certifications/Compliance | Format | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Certifications/Compliance | Format | Sterility | Price | Quantity & Availability | |||
16611923
|
Labcon™
1067-260-000-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Refill | Non-sterile |
£33.20
Pack of 960 |
In Stock
Log in to see stock. |
|||
16621923
|
Labcon™
1067-960-006-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Rack, 96 | Non-sterile |
£68.85
Pack of 960 |
In Stock
Log in to see stock. |
|||
16631923
|
Labcon™
1067-965-006-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Rack, 96 | Sterile |
£70.50
Pack of 960 |
In Stock
Log in to see stock. |
|||
17517836
|
Labcon™
1067-800-000-9 |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | Bagged | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Ultra low fluid retention
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
250 μL | |
Autoclavable | |
51.3 mm | |
UltraFine | |
Rainin LTS | |
Polypropylene Resin |
Non-filtered | |
2.01 in. | |
Liquid Handling | |
Single-use | |
Yes | |
10, 50, 100, 200 μL |