missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ SureCast™ Glass Plates

Leak-free, confident handcasting of your polyacrylamide gels with the Invitrogen™ SureCast™ Handcast System.

Brand:  Invitrogen™ HC1001

80.11 GBP valid until 2025-04-18
Use promo code "24107" to get your promotional price.


Product Code. 15593371

  • £97.25 / 2 sets
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Leak-free, confident handcasting of your polyacrylamide gels with the Invitrogen™ SureCast™ Handcast System.

SureCast Glass Plates offer superior quality, durability and damage-resistance and are used to cast 1.0mm polyacrylamide gels using the SureCast Handcast Station. SureCast gels are designed for use in the Mini Gel Tank. SureCast Gel Spacers not included and are sold separately.

Product Features
  • Premium, ultra-durable glass plates
  • Damage-resistant design
  • Cast up to 20 times more gels using a set of glass plates versus main competitor's glass plates
  • Compatible only with the SureCast Handcast System

Recommended Storage

Room Temperature

Services

Up to 12 months

TRUSTED_SUSTAINABILITY
Specifications

Specifications

2 front plates and 2 back plates
Mini
SureCast™ Glass Plates
Room Temperature
SureCast Handcast System
SureCast
2 sets
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Manuals

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Fall in love with big savings
    Promo Code: 24107

    Expires2025-03-28

    Days

    0

    Hours

    21

    Minutes

    30

    Seconds

    0
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Invitrogen™ SureCast™ Glass Plates > 4-pack; 2 front + 2 back plates

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.