missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ GOLD-Grade Glass Inserts for 2 mL Vials, Level 3 High Performance Applications

Use Level 3 SureSTART™ GOLD-Grade Glass Inserts in 2 mL vials when analyzing small sample sizes containing analytes that strongly adsorb on a glass surface or are sensitive to sample pH changes.

Brand:  Thermo Scientific™ 6PME02CG

357.88 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 17393973

  • £405.60 / Pack of 1000
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

Clear
6 mm
SureSTART Level 3
31 mm
GOLD-Grade Glass Insert
Vials (Level 3, 2 mL)
Glass
Conical
0.2 mL
Specification Certified
0.15 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    20

    Hours

    6

    Minutes

    34

    Seconds

    16
  • Multiple Manufacturers
    Explore our new promotion and get up to 70% off some of our most popular products.
    Promo Code: 24127

    Expires2025-05-31

    Days

    51

    Hours

    6

    Minutes

    34

    Seconds

    16
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ SureSTART™ GOLD-Grade Glass Inserts for 2 mL Vials, Level 3 High Performance Applications >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.