missing translation for 'onlineSavingsMsg'
Learn More

Astell Scientific™ Front Loading Swiftlock Autoclaves

Factory fitted with a large number of features as standard, making it suitable for sterilizing liquids (media), discard, glassware and other instruments.

Brand:  Astell Scientific™ ASB280

 View more versions of this product

Product Code. 12768915

  • £24875.00 / Each
Estimated Shipment: 05-09-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Fitted with heaters in chamber as standard
  • 5.7 in. colour touchscreen with integrated USB data port
  • Delayed start and a media holdwarm feature for greater control over when you want to sterilize
  • Safety: over-temperature protection, an external pressure gauge, a cooling lock, a safety valve test program and an emergency stop button
  • Validation port, drain valve and an electropolished stainless steel chamber
  • Safe and easy loading, plus Astell's unique Swiftlock door closure system
  • Timed/pulsed freesteaming
Specifications

Specifications

Chamber dia. x depth: 600 x 876 mm
Swiftlock Autoclave
100°C to 138°C
With Chamber Heaters: 3-Phase 380-440 V (N+E), 15 A, 13 kVA, 50/60 Hz; With Integral Steam Generator: 3-Phase 380-440 V (N+E), 28 kVA, 50/60 Hz (using 24 KWSG)
247 L
Autoclave, Front-loading
5.7 in. color touchscreen with integrated USB data port
900 x 1405 x 1370 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Astell Scientific™ Front Loading Swiftlock Autoclaves > Volume: 247L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.