Learn More
Waters Corporation Symmetry C8 Column
Symmetry C8 columns feature monofunctionally bonded C8 ligands on a high purity base-deactivated silica.
Brand: Waters Corporation 186000691

Description
- Symmetry columns have the tightest column specifications in the industry giving resulting highly reproducible chromatographic results.
Specifications
3 mm | |
6000 psi (415 Bar) | |
5 μm | |
1/Ea. | |
Yes |
250 mm | |
Spherical | |
100 Å | |
L7 | |
Column |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.