missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation Symmetry C8 Column

Symmetry C8 columns feature monofunctionally bonded C8 ligands on a high purity base-deactivated silica.
£832.50 - £1114.50
Specifications
Max. Pressure | 6000 psi (415 Bar) |
---|---|
Particle Shape | Spherical |
Pore Size | 100 Å |
Quantity | 1/Ea. |
USP Type | L7 |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Particle Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Particle Size | Price | Quantity & Availability | |||
13202790
![]() |
Waters Corporation
186000698 |
100 mm | 3 mm | 3.5 μm |
£954.00
Each Save Up to » |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
13280140
![]() |
Waters Corporation
186000212 |
50 mm | 2.1 mm | 5 μm |
£832.50
Each Save Up to » |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
13290140
![]() |
Waters Corporation
186000213 |
50 mm | 4.6 mm | 5 μm |
£832.50
Each Save Up to » |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
13230170
![]() |
Waters Corporation
186000270 |
30 mm | 4.6 mm | 3.5 μm |
£838.50
Each Save Up to » |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
13242780
![]() |
Waters Corporation
186000691 |
250 mm | 3 mm | 5 μm |
£1114.50
Each Save Up to » |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
13292780
![]() |
Waters Corporation
186000697 |
150 mm | 3 mm | 3.5 μm |
£1039.50
Each Save Up to » |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
13220410
![]() |
Waters Corporation
186002609 |
100 mm | 2.1 mm | 5 μm |
£925.50
Each Save Up to » |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
13290410
![]() |
Waters Corporation
186002617 |
100 mm | 4.6 mm | 5 μm |
£925.50
Each Save Up to » |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Symmetry columns have the tightest column specifications in the industry giving resulting highly reproducible chromatographic results.
Specifications
6000 psi (415 Bar) | |
100 Å | |
L7 | |
Column |
Spherical | |
1/Ea. | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Waters Corporation Symmetry C8 Column