missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Tacta™ Mechanical Pipettes
GREENER_CHOICEBIOPHARMA

Exceptionally balanced design is effortless to use and exceptionally comfortable to hold

Brand:  Sartorius LH-729060

260.90 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.


 View more versions of this product

Product Code. 15506314

  • £408.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Comfortable to hold due to the ergonomically designed handle
  • Unique Sartorius Optilock system provides flexibility for volume adjustment and locking
  • Controlled and smooth tip ejection with the new Sartorius Optiject technology
  • Calibration adjustment to provide accurate results for various liquid types
  • Easy to clean, with only three parts to disassemble
  • Reliable results, even over lengthy pipetting periods
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Optifit 200 μL, 350 μL, SafetySpace Filter Tips 200 μL
Autoclavable
Reusable
Polypropylene
Tacta
Non-sterile
20 to 200 μL
Yes
Yellow
Ergonomic
1
No
Pipette
Yellow
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    29

    Hours

    12

    Minutes

    54

    Seconds

    15
  • Multiple Manufacturers
    Save up to 92% on liquid handling products
    Promo Code: 24150

    Expires2025-03-14

    Days

    17

    Hours

    11

    Minutes

    5

    Seconds

    44
  • Multiple Manufacturers
    Quality testing products for all your needs.
    Promo Code: 24134

    Expires2025-03-31

    Days

    0

    Hours

    11

    Minutes

    5

    Seconds

    44
  • Multiple Manufacturers
    Master liquid handling with ease.
    Promo Code: 24122

    Expires2025-04-13

    Days

    12

    Hours

    12

    Minutes

    54

    Seconds

    15
  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    29

    Hours

    12

    Minutes

    54

    Seconds

    15
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sartorius Tacta™ Mechanical Pipettes > Channels: 1; Color code: Yellow; Volume range: 20 - 200μL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.