Learn More
Sartorius Tacta™ Mechanical Pipettes



Exceptionally balanced design is effortless to use and exceptionally comfortable to hold
Brand: Sartorius LH-729030
286.99 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
- Comfortable to hold due to the ergonomically designed handle
- Unique Sartorius Optilock system provides flexibility for volume adjustment and locking
- Controlled and smooth tip ejection with the new Sartorius Optiject technology
- Calibration adjustment to provide accurate results for various liquid types
- Easy to clean, with only three parts to disassemble
- Reliable results, even over lengthy pipetting periods

Specifications
Optifit 200 μL, SafetySpace Filter Tips 20 μL | |
Autoclavable | |
Reusable | |
Polypropylene | |
Tacta | |
Non-sterile | |
2 to 20 μL |
Yes | |
Yellow | |
Ergonomic | |
1 | |
No | |
Pipette | |
Yellow |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
29Hours
12Minutes
54Seconds
26 -
Multiple Manufacturers
Handle with Precision
Save up to 92% on liquid handling productsPromo Code: 24150Expires: 2025-03-14
Days
17Hours
11Minutes
5Seconds
33 -
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
11Minutes
5Seconds
33 -
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
12Hours
12Minutes
54Seconds
26New Offer Save Up to 92% -
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
29Hours
12Minutes
54Seconds
26
Your input is important to us. Please complete this form to provide feedback related to the content on this product.