missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Ltd Thermax 5 Level Clock
Single use, irreversible threshold indicator reports the highest temperature reached
Brand: Thermographic Measurements Ltd M05CTHERG3D01P1
Description
Specifications
ISO 9001 | |
14 mm | |
For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications | |
14 mm | |
14 mm | |
2 to 5 seconds | |
Wax-melt Technology | |
Irreversible Temperature Indicator | |
Thermax 5-level Clock Temperature Indicator 88°C to 110°C (190°F to 230°F) | |
110°C | |
88°C | |
88°C to 110°C | |
Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment | |
88°C, 93°C, 99°C, 104°C, 110°C (190°F, 200°F, 210°F, 220°F, 230°F) | |
Dual °C (°F) |
0.15 in. | |
Single-use | |
0.55 in. | |
40 to 60% | |
Polyester Film, Acrylic Adhesive | |
Thermax 5-level Clock Temperature Indicator 88°C to 110°C (190°F to 230°F) Range 3 | |
9 g | |
0.55 in. | |
230°F | |
190°F | |
190°F to 230°F | |
Yes | |
±1°C | |
88/93/99/104/110°C |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 8
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermographic Measurements Ltd Thermax 5 Level Clock > Temperature Range: 88-110°C / 190-230°F
Spot an opportunity for improvement?Share a Content Correction