Learn More
tert-Butanol, 99.5%, extra pure, Thermo Scientific Chemicals
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Melting Point | 25.0°C to 25.5°C |
Color | Colorless |
Density | 0.7800g/mL |
Boiling Point | 83.0°C |
Quantity | 10 L |
Flash Point | 11°C |
Infrared Spectrum | Authentic |
Packaging | Plastic Drum |
Physical Form | Liquid After Melting |
Refractive Index | 1.3860 to 1.3880 |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2401974 | Certificate of Analysis | 31/01/2025 | 107710100,107710010,107710025 |
2497683 | Certificate of Analysis | 31/01/2025 | 107710100,107710010,107710025 |
2230531 | Certificate of Analysis | 27/01/2025 | 107710100,107710010,107710025 |
2346570 | Certificate of Analysis | 27/01/2025 | 107710100,107710010,107710025 |
1999465 | Certificate of Analysis | 27/01/2025 | 107710100,107710010,107710025 |
Safety and Handling


- tert-Butanol
- Danger
- Flammable liquid Category 2
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H332-Harmful if inhaled.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- H336-May cause drowsiness or dizziness.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.