Learn More
tert-Butyl methyl ether, 99%, pure, Thermo Scientific Chemicals
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Melting Point | -110.0°C |
Color | White to Yellow |
Density | 0.7404g/mL |
Boiling Point | 54.0°C to 56.0°C |
Quantity | 250 mL |
Flash Point | −28°C |
Infrared Spectrum | Authentic |
Packaging | Glass Bottle |
Physical Form | Powder or Needles |
Refractive Index | 1.3675 to 1.3695 |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
A0464996 | Certificate of Analysis | 07/08/2024 | 177040025,177042500,177040010,177040100,17704024,177040250 |
A0459084 | Certificate of Analysis | 05/01/2024 | 177040025,177042500,177040010,177040100,17704024,177040250 |
A0454615 | Certificate of Analysis | 25/08/2023 | 177040025,177042500,177040010,177040100,17704024,177040250 |
A0450714 | Certificate of Analysis | 02/05/2023 | 177040025,177042500,177040010,177040100,17704024,177040250 |
A0395681 | Certificate of Analysis | 15/12/2022 | 177040025,177042500,177040010,177040100,177040250 |
Safety and Handling


- tert-Butyl methyl ether
- Danger
- Flammable liquid Category 2
- Skin corrosion/irritation Category 2
- H225-Highly flammable liquid and vapour.
- H315-Causes skin irritation.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P240-Ground/bond container and receiving equipment.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
Special Offers
-
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
Days
52Hours
12Minutes
0Seconds
22New Offer Save Up to 70%
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.