missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Tetramethylammonium Hydroxide Pentahydrate, ≥98%
Tetramethylammonium Hydroxide Pentahydrate is an ion pairing agent that is commonly used in analytical chemistry.
£18.00 - £319.06
Specifications
Item Name | Tetramethylammonium Hydroxide Pentahydrate |
---|---|
Content And Storage | Store at 4°C. |
Form | Solid |
Appearance | White |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
17821381
|
MP Biomedicals™
0215211410 |
10 g |
£18.00
10g |
Estimated Shipment: 04-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11454471
|
MP Biomedicals™
0215211480 |
100 g |
£112.36
100g |
Estimated Shipment: 14-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11464471
|
MP Biomedicals™
0215211490 |
500 g |
£319.06
500g |
Estimated Shipment: 14-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Tetramethylammonium Hydroxide Pentahydrate is used in gas chromatography/mass spectrometry (GC/MS), capillary isotachophoresis and capillary zone electrophoresis, and liquid chromatography.
- TM is also utilized in the synthesis of organic and inorganic compounds such as vinyl halides and tetramethylammonium dithiocarboxylates.
- It is also used in the preparation of iron oxide nanoparticles for application as magnetic resonance imaging contrast agents.
- It is an ion pairing agent that is commonly used in analytical chemistry.
- It is also used as a developer or etchant in semiconductor and photoelectric industries.
Specifications
Tetramethylammonium Hydroxide Pentahydrate | |
Store at 4°C. | |
Solid | |
White |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use. For more information, please contact our customer service department.