missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ C18 Guard Cartridges

Economically extends HPLC column lifetime

Brand:  Thermo Scientific™ 70105-013001

355.91 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10621206

  • £357.78 / Pack of 4
Estimated Shipment: 07-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Economically extends HPLC column lifetime

Features of Betasil C18 Solid Phase

  • Thermo Scientific Chemistry-on 100Å silica
  • High surface area with high bonded phase coverage

TRUSTED_SUSTAINABILITY
Specifications

Specifications

5 μm
3 mm
BetaSil
10 mm
C18
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ BetaSil™ C18 Guard Cartridges > Particle Size: 5μm; 10L x 3.0mm I.D.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.