missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ ThermoMixer™ C Accessory: Smartblock™ Thermoblocks
Shop All Eppendorf Products
Click to view available options
Holds:
8 x 5.0mL
24 x 0.5mL
24 x 1.5mL
24 x 2mL
4 x 50mL
8 x 15mL
Description
- Exchangeable in just seconds
- Automatic block recognition for safe handling

Specifications
Specifications
For Use With (Equipment) | Eppendorf ThermoMixer C |
Holds | 8 x 5.0mL |
Type | Block |
Wash/Waste Bottle Capacity | 5mL x 8 Eppendorf tubes |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 8
Special Offers
- Multiple Manufacturers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
14Hours
16Minutes
45Seconds
16
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ ThermoMixer™ C Accessory: Smartblock™ Thermoblocks >
Spot an opportunity for improvement?Share a Content Correction