missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Three Part Retaining Device, complete, for stopcock key threaded, SBW -J glass
To secure the tap plug in the ground DURAN™ single way stopcock.
£0.53 - £81.70
Specifications
Material | Polypropylene |
---|---|
Autoclavable | No |
No. per Pack | 100/Pk. |
For Use With (Application) | For securing the threaded tap plug in the ground DURAN™ one-way tap |
Product Code | Brand | Closure Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Size | Price | Quantity & Availability | |||||
15921511
|
DWK Life Sciences
286039206 |
14.4 NS |
£81.70
Pack of 100 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
10384951
|
DWK Life Sciences
286039009 |
12.5 NS |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10568031
|
DWK Life Sciences
286039403 |
18.8 NS |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
The 3-part tap safety device holds and secures the threaded tap plug in the tap sleeve.
- 3-part, complete for SBW-J tap plug
- Greater safety through installation of the 3-part screw locking device
Specifications
Polypropylene | |
No | |
100/Pk. | |
For securing the threaded tap plug in the ground DURAN™ one-way tap |