missing translation for 'onlineSavingsMsg'
Learn More

Nitritex™ Tie-on Facemask with Visor
BIOPHARMA

Optically clear, anti-fog visor combined with a tie-on, latex-free, low linting, bacterial filtering facemask. Nitritex™ Tie-on Facemask with Visor provides superior filtration efficiency, comfort, breathability and a visor for additional protection.

Brand:  Nitritex™ VFM210-T-SLOT

276.54 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.


Product Code. 15288318

  • £400.00 / Pack of 100
Estimated Shipment: 07-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Latex free
  • Low linting mask
  • High bacterial and particle filtration efficiency
  • Optically clear visor
  • Distortion free visor
  • Anti-fog visor
  • Tie-on
  • ISO Class 4 and EU GMP Grade A compatible
  • Plastic-coated steel noseband
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Face Mask with Visor
Sterile
ISO 9001:2008, ISO 2859
210 x 95 mm
Visor Facemask
VFM201
95 mm
White
Pleated with Ties
3-ply
>96%
210 mm
100/Bag
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number230207-T Certificate TypeCertificate of Irradiation Date08/03/2024 Catalog NumberVFM210-T-SLOT
Lot Number230207-T Certificate TypeCertificate of Compliance Date08/03/2024 Catalog NumberVFM210-T-SLOT
Lot Number220811-T Certificate TypeCertificate of Compliance Date18/09/2023 Catalog NumberVFM210-T-SLOT
Lot Number220607-T Certificate TypeCertificate of Compliance Date10/01/2023 Catalog NumberVFM210-T-SLOT
Lot Number220387-T Certificate TypeCertificate of Sterility Date14/12/2022 Catalog NumberVFM210-T-SLOT
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Nitritex™ Tie-on Facemask with Visor > Dimensions (L x W): 210 x 95mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.