missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TOC Certified Containers

Trust our low-level certified vials for Total Organic Carbon testing and sampling. TOC-certified products are manufactured, packaged and tested to exacting standards.

Brand:  Thermo Scientific™ 3115-OTWS-2

 View more versions of this product

Product Code. 15153488

  • £2150.00 / Pack of 100
Estimated Shipment: 18-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Trust our low-level certified vials for Total Organic Carbon testing and sampling. Manufactured, tested and packaged by exacting standards,Thermo Scientific™ TOC Certified Containers are certified to contribute <10ppb or < 20ppb TOC as background.

Containers:

  • Available in several sizes and styles of containers, including the popular 40mL autosampler vials cleaned, certified and ready to use
  • Include Certificate of Analysis

Includes:

  • Sampling and storage containers
  • Autosampler compatible vials
  • Culture tubes
  • Low TOC water

Recommended for:

  • TOC testing
  • USP method 643 testing
  • Off-line grab sampling of high purity water
  • Storage of validation standards.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Polysulphone Tube, TOC Cleaned
1.02 in.
Polysulfone
3.74 in.
100
1 oz.
Screw Cap
100 Cs.
TOC Container
PTFE/Silicone
26 mm
30 mL
TOC-cleaned
Polysulphone Tube
30 mL
95 mm
Certified to contribute <10ppb, <20ppb, Certificate of Analysis (COA), Certificate of Conformance (COC)
20-400
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

3 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberTOC3125120 Certificate TypeCertificate of Analysis Date24/05/2023 Catalog Number3115-OTWS-2
Lot NumberTOC3125110 Certificate TypeCertificate of Analysis Date24/05/2023 Catalog Number3115-OTWS-2
Lot NumberTOC1036190 Certificate TypeCertificate of Analysis Date06/04/2021 Catalog Number3115-OTWS-2
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ TOC Certified Containers > 30mL Polysulphone Tube, TOC Cleaned

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.