missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ TouchNTuff™ 73-300 Series Neoprene Gloves
Provides unprecedented sensitivity in double-gloving and dry applications due to the 0.13mm (5 mil) polymer thickness. Ansell TouchNTuff™ 73-300 Series Neoprene Gloves offer splash resistance against a broad range of chemicals.
£789.00
Specifications
Certifications/Compliance | EN 420:2003 + A1:2009 and EN 374:2003 |
---|---|
Classification | Category III |
Coated Area | Inner lining |
Coating Material | Polyurethane |
Color | Cream |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
15680914
|
Ansell™
73300090 |
9 |
£789.00
200 pairs |
Estimated Shipment: 04-03-2025
Log in to see stock. |
||||||
15249189
|
Ansell™
73300070 |
7 |
£789.00
200 pairs |
Estimated Shipment: 04-03-2025
Log in to see stock. |
||||||
Description
- Ergonomically designed, hand-specific formers means superior fit and comfort, less hand fatigue and stress.
- Made from 100% polychloroprene
- Hypoallergenic - Contains no natural rubber latex or accelerators used in manufacturing reducing the risk of Type I and IV skin allergies
- Ansell SureFit Technology eliminates cuff roll-down for even better protection
- Polyurethane inner coating enables easy donning with dry or wet hands
- Design and polymer thickness facilitate ease and comfort of double gloving
- The cream color reveals breaches when used with gloves of another color
Specifications
EN 420:2003 + A1:2009 and EN 374:2003 | |
Inner lining | |
Cream | |
Smooth | |
Neoprene, Polychloroprene | |
Non-sterile | |
0.13 mm | |
200 pairs/carton | |
305 mm |
Category III | |
Polyurethane | |
Single-use | |
Yes | |
Chemical Resistant Gloves | |
5 mil | |
Beaded/Rolled | |
73-300 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ TouchNTuff™ 73-300 Series Neoprene Gloves