missing translation for 'onlineSavingsMsg'
Learn More
Ansell TouchNTuff™ Disposable Powdered Green Nitrile Gloves Product Code.: 11706843
In Stock
to see stock.
Add to basket

Ansell TouchNTuff™ Disposable Powdered Green Nitrile Gloves

Product Code. 11706843 Shop All Ansell Products
Small
Click to view available options
Size:
Small
Medium
Large
X-Large

Product Code. 11706843

Brand: Ansell 92500070

In Stock
to see stock.
Edge
Add to basket
Add to basket

Resists a greater variety of industrial chemicals for longer periods than any other nitrile disposable gloves. Offers up to four times the puncture resistance of comparable natural-latex gloves, and three times the resistance of similar neoprene gloves.

  • Contains no natural rubber proteins, which means no risk of Type I allergies for the wearer.
  • Primary skin irritation studies and Insult Patch tests have also shown no evidence of risk from irritation or allergic contact dermatitis.
  • Unique Thin Nitrile Technology formulation offers easy donning and strong grip in wet or dry conditions.
  • Highly versatile and suitable for many different uses.
  • Provides three times the puncture resistance of natural latex and vinyl gloves
  • Exceptionally soft feel
  • Rolled cuff, 0.12mm thickness at the palm
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Category III, EN374, TouchNTuff™ is anti-staticity tested (EN 1149-1 & 1149-3) and meets the requirements defined in EN 1149-5, EN 420 EN374/1, 2, 3, ASTM D 6319, FDA 21 CFR 177-2600, Areete 09/11/04, European Regulation 1935/2004
Color Green
Disposable Single-use
Exterior Finish Fingertip Textured
Latex Free Yes
Material Nitrile
Palm Thickness (Metric) 0.12 mm
Powdered Powdered
Product Type Nitrile Gloves
Size Small
Sterility Non-sterile
For Use With (Application) Ideal applications chemical handling, light assembly tasks, pharmaceuticals, light maintenance, laboratory analysis, paint and spray shops, acid resistance, filtration processes
Quantity 100 Pk.
Series 92-500
Tensile Strength 14 MPa
Length (Metric) 240 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell TouchNTuff™ Disposable Powdered Green Nitrile Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.