missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughBond™ B-422 Polyester BMP71 Printer Labels with Permanent Adhesive
For use in commercial/industrial applications. Brady B-422 polyester label are for use with BMP71 printer.
Brand: Brady™ 104281
This item is not returnable.
View return policy
Specifications
UL Recognized; CSA Accepted | |
Acrylic, Permanent | |
Gloss | |
Asset Tracking Label | |
BMP™71 Printer | |
1 Ea. | |
W x H: 12.06 mm x 15.2m | |
0.004 in. | |
15.24 m |
Chemical, Corrosion, Humidity, UV and Weather-Resistant | |
White | |
Polyester (B-422) | |
Component ID, Equipment ID, Barcoding, Panel ID, Voice/Data ID, Asset tracking, Rating plates, General purpose ID | |
1 | |
50 ft. x 0.475 in. | |
-40°C to +100°C | |
0.102 mm | |
12.70 mm |