Learn More
Thermo Scientific™ TraceGOLD™ TG-5MT Metal GC Columns
Give greater stability and inertness at elevated temperatures and when working with highly active compounds with Thermo Scientific™ TraceGOLD™ TG-5MT Metal GC Columns.
Brand: Thermo Scientific™ 26M98-1540
1067.67 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
TG-5MT Metal GC Columns provide greater robustness under increased stress.
- Can be used at elevated temperature without risk of bleed or breakdown
- Excellent inertness when working with highly active compounds
- Robust under stress

Specifications
330/350°C (Standard Columns), 430°C (Metal Columns) | |
0.25 mm | |
TraceGOLD™ TG-5 MT | |
Solvent Impurities Analysis, GC/MS for Residual Solvents and Solvent Impurities, GC/MS for Drugs of Abuse, Pesticides, PCB Cogeners, and Aroclor Mixes | |
-60°C to +430°C | |
60 m |
0.25 mm | |
TraceGOLD | |
G27, G36 | |
0.25 μm | |
0.25 μm | |
Low-Polar |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.