missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Transparent C-Flex Tubing

Brand:  Masterflex™ 06422-18

Product Code. 15183363

  • £224.00 / Each
Estimated Shipment: 11-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Specifications

Specifications

Manufactured in accordance with quality regulations CFR Title 21, Part 820 Quality System Requirements (GMP)
12.8 mm
19.1 mm
3.2 mm
-40°C
Transparent
17 psi
Autoclavable
C-Flex
7.62 m
Pharmaceutical, biotech, and general-purpose lab uses requiring high performance, economical alternative to Platinum Silicone
1 Pack
Flexible
135°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ Transparent C-Flex Tubing > I.D.: 12.8mm; O.D.: 19.1mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.