missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ PVC Tubing

Provides outstanding resistance to a wide variety of chemicals, as well as oil and benzene. Deutsch Neumann PVC Tubing is strong but lightweight and suitable for general laboratory use.

£6.10 - £67.35

Specifications

Material PVC
Packaging Quantity 1 Each
Color Transparent
View More Specs

Products 3
Product Code Brand Diameter (Metric) Inner Diameter (Metric) Outer Price Quantity & Availability  
Product Code Brand Diameter (Metric) Inner Diameter (Metric) Outer Price Quantity & Availability  
10544454
View Documents
Deutsch Neumann™
3500812
8 mm 12 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10753354
View Documents
Deutsch Neumann™
3501014
10 mm 14 mm
£67.35
50m
In Stock
to see stock.
Add to basket
 
10326584
View Documents
Deutsch Neumann™
3500913
9 mm 13 mm
£62.35
50m
In Stock
to see stock.
Add to basket
 
Description

Description

  • Transparent color
  • Heat resistant to 60°C
  • Available with wide reinforcing net
Specifications

Specifications

PVC
1 Each
Transparent
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Deutsch Neumann™ PVC Tubing

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.